Beli time switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LARKIN Analog Time Switchatribut:
- Voltage (V) (Ue): AC220 - 240
- Frequency (Hz): 45-60
- Interval (minute): 30
- LARKIN Digital Time SwitchDeskripsi:KG-316TS Series adalah sakelar pengatur waktu digital yang dapat diprogram, sakelar jenis ini dapat diatur untuk menghidupkan dan mematikan beberapa kali selama periode waktu tertentu sesuai dengan kebutuhan. Dilengkapi dengan baterai sebagai backup pengaturan programnya.atribut:
- Operating Voltage (V): 220 AC
- Operating Frequency (Hz): 50/60
- Contact Rating (V): 12A/250 AC
- Time Setting: Daily, Weekly, Weekend
- On-Off Step: 16
- Switch Hour: 24
- Theben Analog Time Switch (Saklar Pewaktu)atribut:
- Capacity Loss Maximum (W): 1.3
- Drive: Quartz-controlled stepper motor
- Frequency (Hz): 50 to 60
- Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
- Incandescent/Halogen Lamp Load (W): 1100
- LED Lamp < 2W (W): 20
- LED Lamp > 8W (W): 180
- Number Of Switching Segments: 96
- Number of Channels: 1
- Operating Voltage (V AC): 110 to 230
- Power Consumption Standby Mode (W): 0.5
- Power Reserve at 110V (days): 3 Approx. 1.5
- Programmable Every (minute): 15
- Shortest Switching Times (minute): 15
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Switching Output: Potential-Free And Phase-Independent
- Type of Connection: DuoFix Spring Terminals
- Type of Contact: Changeover Contact
- Type of Protection: IP 20
- LARKIN TimerDeskripsi:Larkin Timer Relay1. Timer bisa di setting (detik, menit, jam/10jam)2. Dapat di setting 4 jenis wiringatribut:
- Frequency (Hz): 50/60
- GIC Digital Hour Meter & CounterDeskripsi:• Suitable for Hour meter & Counter (Up / Down) application• Wide Hour meter range from 1 sec to 9999999 hrs• Wide counter range from 1 to 9999999 counts• Prescaling facility for Counter• Runtime set point change & Alarm facility for both Hour meter & Counter• Configurable NO/NC Relay & MOSFET Output with Over Load detection• Retentive & Non-Retentive modes• 7 Digit LCD with luxurious green backlight & Password Protection• Compact size• Suitable for panel mountingatribut:
- Frequency (Hz): 50/60
- Signal Isolation (kV): 2
- Number of Keys: 2 (SET key & RST key)
- Casing Color: Black
- Degree of Protection: Front side: IP40; Terminals: IP20; Housing : IP30
- Display: 7 digit LCD; 6.5 mm Height; 12 O’ Clock; Transmissive
- Enclosure: UL 94 V0 Plastic
- Humidity (% RH): 5 to 95 (Non Condensing)
- Maximum Operating Altitude (m): 2000
- Mounting: Flush mounting on panel cut-out
- Operating Position: Horizontal
- Operating Temperature (°C): -5 to +55
- Panel Cut Out (mm): 22x44.8
- Pollution Degree: II
- Storage Temperature (°C): -10 to +60
- Termination wire Sizes: 22-14 AWG; 0.3-2.5 mm
- Theben Electronic Timer (Pewaktu Elektronik)Deskripsi:An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.atribut:
- UNSPSC: 39121523
- Amps (A): 10
- Backup Device: Lithium Battery
- Backup Time (yr): 10
- Color: Gray
- Depth (inch): 2 3/4
- Display Height (inch): 3/4
- Enclosure: Plastic
- Height (inch): 3 1/2
- Mounting: DIN Rail
- NEMA Rating: 1
- OMRON Solid State Timer H3cr-A (Pewaktu)Deskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- GIC Digital Timer Crono SeriesDeskripsi:• LCD Display with Green backlight• Precise time Programming for Daily / Weekly /Pulse switching• Bar graph showing Daily program• 50 ON/OFF programs, 10 Holiday Programs • Settable DST feature & Password protection• 16A Single and Dual relay outputs• Two Separate Relay outputs with independent Programming • 12/24 Hour Display Format• 6 Years Battery reserve• Simple reset & Manual Override• Service / Load hours measurement• Compliant with IEC 60730-2-7atribut:
- Supply Voltage (V): 110 - 240 AC
- Frequency (Hz): 50/60
- Max. Power Consumption (VA): 4
- Number of Programs: 25 ON/OFF Programs
- Minimum Switching Time (minute): 1
- Number of Operating Modes: 5
- Clock accuracy: ± 2 s/day max. over the Operating Temperature rang
- DST: Programmable
- Degree of Protection: IP 20 for Terminals; IP 40 for Enclosure
- Dimensions (mm): 36x90x65
- Display: LCD with backlight
- Enclosure: Flame Retardant UL94-V0
- Humidity (% RH): 95 (Non Condensing)
- Mounting: DIN rail
- Power Reserve from Factory: 6 Years
- Relay Output: 1 C/O
- Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu)atribut:
- Frequency (Hz): 50/60
- Installation Type: DIN rail
- Operating Voltage (V): 230 AC
- Program: Weekly program
- Program Functions: ON-OFF
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 10
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Type of Protection: IP 20
- Width: 2 modules
- Theben Motion Sensor the Mova Series (Sensor Gerak)Deskripsi:- Passive infra-red motion detector for ceiling installation in false ceilings- Automatic motion and brightness-dependent control for lighting- Daylight sensor mode for brightness-dependent control of the lighting, switchable via app- Mixed light measurement- Operation as fully automatic device- Brightness switching value configurable, teach-in function- Pulse function for staircase light time switch- Time delay configurable- Detection sensitivity configurable- Test mode for checking function and detection area- Ready for immediate use due to factory presetting (Brightness switching value 300 lux, Time delay 10 min.)- One of these optional remote controls is required for changing the values and attitudes:- Management remote control SendoPro- Installation remote control theSenda P- Optional user remote control: theSenda Satribut:
- Ambient Temperature (°C): -15 to 50
- Color: White
- Compact And Flourescent Lamps (VA): 1150 (cos f = 0.5)
- Detection Angle (°): 360
- Detection Range (m²): 50 (ø8m/360°)
- Frequency (Hz): 50
- Impact Resistance: IK04
- Incandescent/Halogen Lamp Load (W): 2300
- Inrush Current (A/µs): Max. 400/200
- Installation Height (m): 2 to 4
- Installation Type: Ceiling installation
- LED Lamp < 2W (W): 25
- LED Lamp > 8W (W): 250
- Lamps: Incandescent/Halogen Lamps, Fluorescent Lamps, Energy Saving Lamps, LEDs
- Light Measurement: Mixed Light Measurement
- Operating Voltage (V AC): 230
- Power Consumption (W): 0.5
- Setting Range Brightness (lx): 30 to 3000
- Type of Connection: Spring Terminals
- Type of Protection: IP 54 (When Fitted)
- Joyko Timer Digital (Pewaktu Digital)Deskripsi:Pengatur Waktu Digital Timer Joyko DGT-511atribut:
- Count Up: Up To 99 Minute 59 Second
- Count Down: Max From 99 Minute 59 Second
- Color: Random Color
- Dongcheng Cordless Brushless Impact WrenchDeskripsi:Set Content:1x Unit Cordless Impact Wrench2x Battery 4.0Ah 1x Charger 2Aatribut:
- Battery Voltage (V): 20
- Maximum Output Power (W): 650
- No-load Speed per minute: L gear: 0 - 1500; M gear: 0 - 1850; H gear: 0 - 2400
- Standard Bolt Size: M10 - M24
- Torque setting (N m): L gear: 431; M gear: 507; H gear: 598
- impact Frequency (minute): L gear: 0 - 1950; M gear: 0 - 2,450; H gear: 0 - 2,900
- Kakuri Mini PlaneDeskripsi:Usage:Surface finish of timbers and plates.atribut:
- Overall Length (mm): 150
- Weight (g): 280
- Blade Width (mm): 42
- Material (Unit): Evergreen oak
- Materials (Blade): Cutlery carbon steel
- WEIDMULLER Terminal Block Feed-Through SAKDU Series (Terminal Panel Listrik)atribut:
- Color: Grey
- Continuous Operating Temperature (°C): 120 (Maximum)
- Material: PA 66/6
- Pollution severity: 3
- Rail: TS 35
- Rated Impulse with Stand Voltage (kV): 8
- Rated Voltage (V): 800
- Storage Temperature (°C): -25-55
- Surge Voltage Category: III
- SATA DR.Tool Set (Set Perkakas)atribut:
- H (cm): 9
- L (cm): 57
- W (cm): 36
- Origin: China
- Chint Time Relay (Timer Relay)atribut:
- Applicable Voltage Range: (85%-110%)Ue
- Rated operating voltage (V): AC220 50/60Hz
- OMRON Solid State Timer H3CR-A series (Pewaktu)atribut:
- Ambient Humidity to Use (%RH): 35~85
- Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
- Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
- Power Reset: Minimum power open time: 0.1s
- Protection Class: IP40 (panel surface)
- Return Time (s): 0.1 or less
- Return Voltage: 10% or less of power supply voltage
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Storage Temperature Range (°C): -25~+65 (no freezing)
- Time Axis Range: 6-stage switching type
- Theben Motion Sensor Luxa Series (Sensor Gerak)Deskripsi:- Passive infrared presence detector, ceiling installation as supplied or flush-mounting by means of removable springs/protection cap and enclosed mounting frame- Extension of the detection area by parallel switching, a maximum of 8 detectors can be connected in parallel- Networking with wall detector theMura Slave possible- Connection option for push-button for manual switching- Operation as fully or semi-automatic possible- One directional brightness measurement (mixed light measurement)- Teach-in function, pulse function, test function, staircase lighting function- Ready for operation immediately due to factory presetting- Changes of values and settings are possible with potentiometers and with one of these optional remote controls:- App/universal remote control theSenda B- Service remote control theSenda P- Optional user remote control for manual override theSenda S/theSenda B- Restriction of the detection range possibleatribut:
- Ambient Temperature (°C): -25 to 55
- Color: White
- Detection Angle (°): 360
- Detection Range (m²): 113 (ø12m/360°)
- Frequency (Hz): 50
- Incandescent/Halogen Lamp Load (W): 2300
- Inrush Current (A/µs): Max. 500/200
- Installation Height (m): 2.5 to 3.5
- Installation Type: Ceiling installation
- LED Lamp 2-8W (W): 400
- LED Lamp > 8W (W): 400
- Lamps: Incandescent/Halogen Lamps, Fluorescent Lamps, Energy Saving Lamps, LEDs
- Light Measurement: Mixed Light Measurement
- Light Switch-off Delay (s-minute): 15-30
- Operating Voltage (V AC): 230
- Power Consumption Standby Mode (W): ca. 0.5
- Remote Controlled: Yes
- Setting Range Brightness (lx): 5 to 1000
- Switching Output: Light
- Type of Protection: IP 54 (When Fitted)
- Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)Deskripsi:Timer masak dapur ini membuat Anda mudah untuk mengontrol timing waktu memasak, membuat bumbu dapur, ataupun memanggang, sehingga masakan dapat diangkat tepat waktu dan dapat dihidangkan dengan sempurna. Terdapat magnet pada bagian stand sehingga dapat ditempel pada permukaan metal dan juga pintu kulkasatribut:
- Dimensions (cm): 5.7x5.3x1.4
- Battery: 1 x AAA
- Material: Plastik ABS
Daftar Harga time switch Terbaru October 2026
| LARKIN Analog Time Switch | Rp329.900 |
| LARKIN Digital Time Switch | Rp269.900 |
| Theben Analog Time Switch (Saklar Pewaktu) | Rp539.900 |
| LARKIN Timer | Rp289.900 |
| GIC Digital Hour Meter & Counter | Rp549.900 |
| Theben Electronic Timer (Pewaktu Elektronik) | Rp4.799.900 |
| OMRON Solid State Timer H3cr-A (Pewaktu) | Rp1.299.900 |
| SELEC Digital Timer (Pengatur Waktu Otomatis) | Rp569.900 |
| GIC Digital Timer Crono Series | Rp879.900 |
| Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/hmP108909634-1.jpg)


/oiP109754882-6.jpg)
/hcP105954624-4.jpg)
/9nP105217347-1.jpg)

/7pP116015277-1.jpg)
/49P108910153-1.jpg)
/ngP108049844-1.jpg)


/k7P106627727-3.jpg)
/6yP106961250-1.jpg)
/P102226186-1.jpg)
/m6P112446798-1.jpg)
/3rP108910135-1.jpg)
/mvP107922823-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)